Check Availability
  • AEARO 

    26dB Reusable Flanged-Shape Ear Plugs; Corded, Clear, Universal

  • Item # 3NHA7
  • Mfr. Model # P3001
  • (1)
26dB Reusable Flanged-Shape Ear Plugs; Corded, Clear, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Tri-Flange™ cloth corded reusable earplugs feature a proven, triple-flange design and pliable, premolded material to provide clean and comfortable hearing protection. These durable, reusable cloth corded earplugs are easy to use again and again, reducing waste.

• Cloth cord connects earplugs
• Livewire stem fused with flanges looks cool, inserts easily, and fits comfortably
• CSA Class AL
Show More Close
 

Technical Specifications

Item # 3NHA7
Mfr. Model # P3001
UNSPSC #46181901
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 26dB
Metal Detectable No
Series Tri-Flange
Ear Plug Shape Flanged
Ear Plug Color Clear
Ear Plug Material Rubber Vinyl
Cord/Band Color Yellow
Cord/Band Material Cloth
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms