Check Availability
  • AEARO 

    24dB Over-the-Head Ear Muffs, Orange

  • Item # 3RXF1
  • Mfr. Model # H31A
24dB Over-the-Head Ear Muffs, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RXF1
Mfr. Model # H31A
UNSPSC #46181902
Shipping Weight 0.5 lbs
Country of Origin Sweden *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 24dB
Dielectric No
Series H31 Hi-Viz, Specialty
Ear Muff Shell Color Orange
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms