Check Availability
  • ADVANTUS 

    Cell Phone Pouch, Black/Clear

  • Item # 49EW44
  • Mfr. Model # AVT91137
Cell Phone Pouch, Black/Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EW44
Mfr. Model # AVT91137
UNSPSC #43191501
Shipping Weight 0.5 lbs
Country of Origin China *
Item Cell Phone Pouch
Material Nylon, Plastic
Color Black/Clear
Fits Brand Apple, Samsung
Fits Model iPhone 6, Samsung Galaxy S5
Includes 34" Lanyard
Features Buckle Closure, Waterproof
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In