Check Availability
  • ADVANTECH 

    Sieve, #12, S/S, 8 In, Full Ht

  • Item # 8VR88
  • Mfr. Model # 12SS8F
Sieve,  #12,  S/S,  8 In,  Full Ht
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8VR88
Mfr. Model # 12SS8F
UNSPSC #41105003
Catalog Page 649
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Testing Sieve
Type Woven Wire Cloth Test Sieve
Screen Material Stainless Steel
Frame Material Stainless Steel
Mesh Size 12
Mesh Size Range Medium
Wire Dia. 0.8mm
Opening Size 1.7 mm
Outside Dia. 8"
Frame Inside Dia. 8"
Overall Depth 2"
Standards ASTM E11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.