Check Availability
  • ADVANTECH 

    Sieve, 5/8", S/S, 12 In, Full Ht

  • Item # 13T011
  • Mfr. Model # 5/8"SS12F
Sieve, 5/8", S/S, 12 In, Full Ht
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13T011
Mfr. Model # 5/8"SS12F
UNSPSC #11162108
Shipping Weight 3.0 lbs
Country of Origin USA *
Item USA Standard Testing Sieve
Type Woven Wire Cloth Test Sieve
Screen Material Stainless Steel
Frame Material Stainless Steel
Mesh Size 5/8"
Mesh Size Range Coarse
Wire Dia. 3.15mm
Opening Size 16 mm
Outside Dia. 12"
Frame Inside Dia. 12"
Overall Depth 3.25"
Standards ASTM E11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.