Check Availability
  • ADVANTECH 

    Sieve, #8, B/S, 12 In, Full Ht

  • Item # 13R967
  • Mfr. Model # 8BS12F
Sieve, #8, B/S, 12 In, Full Ht
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13R967
Mfr. Model # 8BS12F
UNSPSC #11162108
Catalog Page 649
Shipping Weight 2.85 lbs
Country of Origin USA *
Item USA Standard Testing Sieve
Type Woven Wire Cloth Test Sieve
Screen Material Stainless Steel
Frame Material Brass
Mesh Size 8
Mesh Size Range Medium
Wire Dia. 1mm
Opening Size 2.36 mm
Outside Dia. 12"
Frame Inside Dia. 12"
Overall Depth 3.25"
Standards ASTM E11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms