Check Availability
  • ADVANTECH 

    Sieve, .530", S/S, 8 In, Full Ht

  • Item # 12M552
  • Mfr. Model # .530"SS8F
Sieve, .530", S/S, 8 In, Full Ht
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 12M552
Mfr. Model # .530"SS8F
UNSPSC #11162108
Shipping Weight 2.0 lbs
Country of Origin USA *
Item USA Standard Testing Sieve
Type Woven Wire Cloth Test Sieve
Screen Material Stainless Steel
Frame Material Stainless Steel
Mesh Size 0.530"
Mesh Size Range Coarse
Wire Dia. 2.8mm
Opening Size 13.2 mm
Outside Dia. 8"
Frame Inside Dia. 8"
Overall Depth 2"
Standards ASTM E11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.