Check Availability
  • ADVANCE TABCO 

    Wall-Mount Utility Sink, 1 Bowl, Stainless, 27"L x 21-1/2"W x 31-1/4"H

  • Item # 11U341
  • Mfr. Model # FS-WM-2721
Wall-Mount Utility Sink, 1 Bowl,  Stainless, 27"L x 21-1/2"W x 31-1/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Service Sinks

• Wall mounted Faucet not included
Advance Tabco
All TIG-welded 304 stainless steel construction. 3-1/2"-dia. stainless steel basket drain.
Show More Close
 

Technical Specifications

Item # 11U341
Mfr. Model # FS-WM-2721
UNSPSC #30181504
Catalog Page 2721
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Utility Sink
With Faucet / Without Faucet Without Faucet
Material Stainless Steel
Mounting Type Wall
Color Stainless
Overall Length 27"
Overall Width 21-1/2"
Overall Height 31-1/4"
Bowl Shape Square
No. of Bowls 1
Bowl Size 16" x 22"
Bowl Depth 12"
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Number of Holes 2
Back Splash Yes
Back Splash Height 8-1/2"
Side Splash No
Gauge 14
Includes Basket Drain, Stainless Steel Tubular Wall Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms