Check Availability
  • ADVANCE TABCO 

    Stainless Steel Scullery Sink with Left Drain Board, Without Faucet, 18 Gauge, Floor Mounting Type

  • Item # 9HV22
  • Mfr. Model # 9-3-54-24L
Stainless Steel Scullery Sink with Left Drain Board, Without Faucet, 18 Gauge, Floor Mounting Type
Qty
  • Web Price
    $3,125.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9HV22
Mfr. Model # 9-3-54-24L
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 110.001 lbs
Country of Origin USA *
Item Scullery Sink with Left Drain Board
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 18
Mounting Type Floor
Overall Length 83"
Overall Width 27"
Overall Height 42"
Number of Stations 3
Bowl Size 16" x 20"
Bowl Depth 12"
Back Splash Yes
Back Splash Height 8"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/8"
Number of Holes 2
Includes Drawn Bowl Design, Stainless Steel Legs, Integrally Welded Drainboard, Adjustable Bullet Feet
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms