Check Availability
  • ADVANCE TABCO 

    Stainless Steel Mop Sink Utility Shelf

  • Item # 11U336
  • Mfr. Model # K-245
Stainless Steel Mop Sink Utility Shelf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U336
Mfr. Model # K-245
UNSPSC #30181504
Catalog Page 2721
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Mop Sink Utility Shelf
Material of Construction Stainless Steel
Gauge 18
Overall Length (In.) 24
Overall Width (In.) 8
Overall Height (In.) 8
Mounting Type Bracket
Color/Finish Stainless
* This product's country of origin is subject to change

Compliance and Restrictions