Check Availability
  • ADVANCE TABCO 

    Floor-Mount Utility Sink, 2 Bowl, Stainless, 48"L x 24-1/2"W x 41"H

  • Item # 11U345
  • Mfr. Model # 4-2-48
Floor-Mount Utility Sink, 2 Bowl,  Stainless, 48"L x 24-1/2"W x 41"H
Qty
  • Web Price
    $844.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U345
Mfr. Model # 4-2-48
UNSPSC #30181504
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Utility Sink
With Faucet / Without Faucet Without Faucet
Material Stainless Steel
Mounting Type Floor
Color Stainless
Overall Length 48"
Overall Width 24-1/2"
Overall Height 41"
Bowl Shape Square
No. of Bowls 2
Bowl Size 21" x 24"
Bowl Depth 14"
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Number of Holes 2
Back Splash Yes
Back Splash Height 8"
Side Splash No
Gauge 16
Includes Basket Drain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms