Check Availability
  • ADVANCE TABCO 

    Drawer, 17-3/4 x 20 x 5 In., Stainless Stl

  • Item # 8E206
  • Mfr. Model # FS-2015
Drawer, 17-3/4 x 20 x 5 In., Stainless Stl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8E206
Mfr. Model # FS-2015
UNSPSC #24102006
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Drawer
Width 17-3/4"
Depth 20"
Height 5"
Material Stainless Steel
Color Silver
Includes Friction Slides, Removable Insert Pan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.