This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ADVANCE CONTROLS 

    Rotary Cam Switch, 3 Phase, Number of Poles: 3, 2.28" Diameter

  • Item # 6A614
  • Mfr. Model # 101848G
Rotary Cam Switch, 3 Phase, Number of Poles: 3, 2.28" Diameter

Product Details

This rotary cam switch is designed for controlling, starting, and stopping electric motors. It should be used in conjunction with a motor that has overload protection, or where no overload protection is required. Mount in the conduit box of electric motors, or in any metallic or nonmetallic enclosure.
Show More Close
 

Technical Specifications

Item # 6A614
Mfr. Model # 101848G
UNSPSC #39121513
Catalog Page 167
Shipping Weight 0.55 lbs
Country of Origin Italy *
Item Rotary Cam Switch
NEMA Rating 1
HP @ 3 Phase - 240V 15
HP @ 3 Phase - 480V 20
HP @ 3 Phase - 600V 20.0
Switch Type Maintained
Length 2.95"
Width 2.95"
Depth 2.55"
Diameter 2.28"
Number of Poles 3
Resistive Amps 40A
Inductive Amps 40A
Phase 3
Voltage Rating 600V
Standards CUL, CSA, CE, IEC 408, VDE 0660, BS 5419
* This product's country of origin is subject to change

Compliance and Restrictions