Check Availability
  • ADVANCE CONTROLS 

    Rotary Cam Switch, 1 Phase, Number of Poles: 2, 2.28" Diameter

  • Item # 6A613
  • Mfr. Model # 101832G
Rotary Cam Switch, 1 Phase, Number of Poles: 2, 2.28" Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rotary cam switch is designed for controlling, starting, and stopping electric motors. It should be used in conjunction with a motor that has overload protection, or where no overload protection is required. Mount in the conduit box of electric motors, or in any metallic or nonmetallic enclosure.
Show More Close
 

Technical Specifications

Item # 6A613
Mfr. Model # 101832G
UNSPSC #39121513
Catalog Page 167
Shipping Weight 0.5 lbs
Country of Origin Italy *
Item Rotary Cam Switch
NEMA Rating 1
HP @ 1 Phase - 115V 5
HP @ 1 Phase - 230V 7-1/2
Switch Type Maintained
Length 2.95"
Width 2.95"
Depth 1.90"
Diameter 2.28"
Number of Poles 2
Resistive Amps 40A
Inductive Amps 40A
Phase 1
Voltage Rating 600V
Standards CUL, CSA, CE, IEC 408, VDE 0660, BS 5419
* This product's country of origin is subject to change

Compliance and Restrictions