This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ADDLIGHT 

    Exit Sign,Exit (Arrow Left),8"x12"

  • Item # 8CFZ2
  • Mfr. Model # 5.00
Exit Sign,Exit (Arrow Left),8"x12"

See alternate products available online.

Technical Specifications

Item # 8CFZ2
Mfr. Model # 5.00
UNSPSC #55121704
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 8"
Width 12"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style Surface
Header Exit
Header Legend Color White
Header Background Color Green
Legend Exit (Arrow Left)
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ASTM E2052, ASTM E2073, ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms