Check Availability
  • ADAPT-ALL 

    Sealing Washer, Bonded, 0.810in O.D.

  • Item # 39WD89
  • Mfr. Model # 9500-04
Sealing Washer, Bonded, 0.810in O.D.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39WD89
Mfr. Model # 9500-04
UNSPSC #31161818
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Sealing Washer
Type Bonded
Material Steel
Seal Material Buna N
Inside Dia. 0.540"
Outside Dia. 0.810"
Thickness 0.080"
Thickness Tolerance +/-0.150"
Temp. (F) -40 to 250
Color Silver/Gold
Application Sealing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions