Check Availability
  • ADAPT-ALL 

    Male Metric to Male JIC Straight Hydraulic Hose Adapter

  • Item # 16P952
  • Mfr. Model # 9068-1627
Male Metric to Male JIC Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16P952
Mfr. Model # 9068-1627
UNSPSC #40141734
Shipping Weight 0.55 lbs
Country of Origin Canada *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male Metric
Fitting Thread Size 1 M2X2.0
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 1-5/16"-12
Max. Working Pressure (PSI) 6000
Hose Adapter Material Carbon Steel
Length (In.) 2.3
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions