Check Availability
Male Metric to Male JIC Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16P948
Mfr. Model # 9068-1020
UNSPSC #40141734
Shipping Weight 0.25 lbs
Country of Origin Canada *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male Metric
Fitting Thread Size 1 M20 x 1.5
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 7/8"-14
Max. Working Pressure (PSI) 6000
Hose Adapter Material Carbon Steel
Length (In.) 1.8
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In