Check Availability
  • ADAPT-ALL 

    Male Metric to Male JIC Straight Hydraulic Hose Adapter

  • Item # 16P939
  • Mfr. Model # 9068-0412
Male Metric to Male JIC Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16P939
Mfr. Model # 9068-0412
UNSPSC #40141734
Shipping Weight 0.06 lbs
Country of Origin Canada *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male Metric
Fitting Thread Size 1 M12X1.5
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 7/16"-20
Max. Working Pressure (PSI) 6000
Hose Adapter Material Carbon Steel
Length (In.) 1.22
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions