Check Availability
  • ADAMS RITE 

    Medium-Duty Brass QDB2-Series Key Control Deadbolt, Single-Cylinder, Master

  • Item # 2EUY1
  • Mfr. Model # MS1850S-350-313
Medium-Duty Brass QDB2-Series Key Control Deadbolt, Single-Cylinder, Master
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EUY1
Mfr. Model # MS1850S-350-313
UNSPSC #46171513
Shipping Weight 1.2 lbs
Country of Origin China *
Item Key Control Deadbolt
Mortise / Cylindrical Mortise
Location Type Commercial
Lockset Grade 2
Series QDB2
Lockset Finish Brass
Keyway Type Kwikset KW1, KC
Key Type Master
Standards ANSI A156.5
ADA Compliant No
Lockset Fire Rating Not Rated
Backset 2-3/8" or 2-3/4"
Ligature Resistant No
Cylinder Single
Faceplate Dimensions 1" x 2-1/4"
For Door Thickness 1-3/8" to 1-3/4"
For Use With Standard 1 5/32" Dia Mortise Cylinder with an MS Cam
Material Brass
Security Type Medium-Duty
Strike Dim. 1" x 2-1/4"
Throw Length 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In