Check Availability
  • ADAMS RITE 

    Electronic Lock, Satin Chrome, 12 Button

  • Item # 5ENX6
  • Mfr. Model # 3090-02-626
Electronic Lock, Satin Chrome, 12 Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ENX6
Mfr. Model # 3090-02-626
UNSPSC #46171503
Shipping Weight 5.88 lbs
Country of Origin China *
Item Electronic Keyless Exit Trim Lock Narrow Stile
Function Entry with Key Override
Access Method Keypad
Mounting Style Cylindrical
Lock Material Aluminum and Zinc Cast
Finish Satin Chrome
Series 3090
Handle Type Lever
Door Thickness 1-3/4" to 2-1/4"
Key Override Options Mortise Cylinder
Hand Right
Outside Height 15-3/8"
Outside Width 1-3/4"
Outside Depth 2"
Keypad Material Metal
Number of Keys 12
Timed Entry Allowance 1 to 9 sec.
Power Source (4) AA Batteries
Battery Life 40,000 Cycles
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail No
Max. User Codes 152
Weather Resistant Yes
For Use With Adams Rite Deadbolts Including MS1850S and MS1950 Series, Metal Door, Narrow Stile
Includes Mounting Hardware and Batteries
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms