Check Availability
  • ADAM EQUIPMENT 

    75kg/165 lb. Digital LCD Floor Scale

  • Item # 5PVN5
  • Mfr. Model # GFK165AH
75kg/165 lb. Digital LCD Floor Scale Platform Scale,Digital,75kg/165 lb. Platform Scale,Digital,75kg/165 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Efficient checkweigher with large scale benefits is excellent for quality control, production, warehousing, and packing applications. Features include LCD, programmable audible alarm, hold fuction to freeze displayed weight, and over, under, and acceptable weight LED lights. Include built-in rechargeable battery. Weigh in g, kg, lb, lb:oz and oz.
Show More Close
 

Technical Specifications

Item # 5PVN5
Mfr. Model # GFK165AH
UNSPSC #41111509
Catalog Page 1425
Shipping Weight 32.7 lbs
Country of Origin China *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 75kg/165 lb.
Scale Graduations 1g
Scale Display LCD
Weighing Surface Depth 19-5/8"
Weighing Surface Width 15-5/8"
Overall Length 16"
Overall Width 15-3/8"
Overall Height 33-7/8"
Application Modes Weighing, Checkweighing, Percentage Weighing, Dynamic/Animal Weighing, Part Counting
Power Unit Battery and AC Adapter
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel
Housing Material Plastic
Standards CE, UL, CSA
Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.