Check Availability
  • ADAM EQUIPMENT 

    610g Mechanical Graduated Beam Compact Bench Scale

  • Item # 15Y012
  • Mfr. Model # TBB610S
610g Mechanical Graduated Beam Compact Bench Scale Triple Beam Balance Scale,Mechanical Triple Beam Balance Scale,Mechanical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Notched, tiered, and graduated beams ensure positive positioning and accurate readings while magnetic damping slows pointer movement for quicker results
. Security slot accommodates optional lock and cable for added theft deterrent.
Show More Close
 

Technical Specifications

Item # 15Y012
Mfr. Model # TBB610S
UNSPSC #41111512
Shipping Weight 5.45 lbs
Country of Origin China *
Scale Sub-Category Beam Balance
Scale Item Compact Bench Scale
Digital/Mechanical Mechanical
Capacity 610g
Scale Graduations 0.1g
Scale Display Graduated Beam
Weighing Surface Depth 6"
Weighing Surface Width 6"
Overall Length 20"
Overall Width 19-7/8"
Overall Height 6-1/4"
Application Modes Weighing, Below Balance Weighing, Density of Solid
Platform Material Stainless Steel
Housing Material Steel
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.