Check Availability
  • ADAM EQUIPMENT 

    330 lb. Digital LCD Floor Scale

  • Item # 19YN38
  • Mfr. Model # AFK 330A
330 lb. Digital LCD Floor Scale Electronic Floor Scale,330 lb. Electronic Floor Scale,330 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YN38
Mfr. Model # AFK 330A
UNSPSC #41111509
Shipping Weight 30.7 lbs
Country of Origin China *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 330 lb.
Scale Graduations 0.02 lb.
Scale Display LCD
Weighing Surface Depth 15-45/64"
Weighing Surface Width 11-13/16"
Overall Length 24-13/32"
Overall Width 15-45/64"
Overall Height 31-1/64"
Application Modes Weighing, Check Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing
Power Unit AC Adapter, Rechargeable Battery
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards UL, CE, FCC, IP66
Includes AC Adapter/Charger
Weighing Units lb.
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

Show More Close