Check Availability
  • ADAM EQUIPMENT 

    300kg/660 lb. Digital LCD Floor Scale

  • Item # 5PVN8
  • Mfr. Model # GFK660A
300kg/660 lb. Digital LCD Floor Scale Pltfrm Scale,SS Pltfrm,300kg/660 lb. Cap Pltfrm Scale,SS Pltfrm,300kg/660 lb. Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5PVN8
Mfr. Model # GFK660A
UNSPSC #41111509
Shipping Weight 31.25 lbs
Country of Origin China *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 300kg/660 lb.
Scale Graduations 20g
Scale Display LCD
Weighing Surface Depth 16"
Weighing Surface Width 20"
Overall Length 34"
Overall Width 15-3/8"
Overall Height 33-7/8"
Application Modes Weighing, Checkweighing, Percentage Weighing, Dynamic/Animal Weighing, Part Counting
Power Unit Battery and AC Adapter
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel
Housing Material Plastic
Standards CE, UL, CSA
Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.