Check Availability
  • ADAM EQUIPMENT 

    300kg/600 lb. Capacity Crane Scale, 0.05kg/0.1 lb. Scale Graduations

  • Item # 19YN65
  • Mfr. Model # SHS 600A
300kg/600 lb. Capacity Crane Scale, 0.05kg/0.1 lb. Scale Graduations Crane Scale,LED,300kg/600 lb. Cap. Crane Scale,LED,300kg/600 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 19YN65
Mfr. Model # SHS 600A
UNSPSC #41114501
Shipping Weight 3.1 lbs
Country of Origin China *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 300kg/600 lb.
Remote Control/Display Wireless Remote Control
Scale Display LED
Housing Material ABS Plastic
Scale Graduations 0.05kg/0.1 lb.
Weighing Units kg, lb.
Overall Height 12-39/64"
Temp. Range 59 Degrees to 95 Degrees F (15 Degrees to 35 Degrees C)
Power Source Rechargeable Battery, AA Batteries
Finish Smooth
Includes Remote Control, (2) AAA Batteries for Remote, Rechargeable Battery for Scale, Charger
Basic Hook Material Steel
Hook Opening 20 mm
Digital/Mechanical Digital
Overall Length 5-13/16"
Overall Width 2-39/64"
Standards UL, CE, FCC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.