Check Availability
  • ADAM EQUIPMENT 

    3000kg/6000 lb. Capacity Crane Scale, 0.5kg/1.0 lb. Scale Graduations

  • Item # 19YN70
  • Mfr. Model # IHS 6A
3000kg/6000 lb. Capacity Crane Scale, 0.5kg/1.0 lb. Scale Graduations Crane Scale,LED,3000kg/6000 lb. Cap. Crane Scale,LED,3000kg/6000 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Featuring a 360° rotary safety hook design, this crane scale is easy to operate. It has a hold feature, and it offers overload safety up to 200%. The auto-power-off function activates after 30 minutes of nonuse. One charge can last 150 hours.
Show More Close
 

Technical Specifications

Item # 19YN70
Mfr. Model # IHS 6A
UNSPSC #41114501
Shipping Weight 32.6 lbs
Country of Origin China *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 3000kg/6000 lb.
Remote Control/Display Wireless Remote Control
Scale Display LED
Housing Material Aluminum
Scale Graduations 0.5kg/1.0 lb.
Weighing Units kg, lb.
Overall Height 24-45/64"
Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Power Source Rechargeable Battery
Finish Smooth
Includes Remote Control, (2) AAA Batteries for Remote, Rechargeable Battery for Scale, Charger
Basic Hook Material Steel
Hook Opening 30 mm
Digital/Mechanical Digital
Overall Length 10-13/64"
Overall Width 8-13/32"
Standards UL, CE, FCC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.