Check Availability
  • ADAM EQUIPMENT 

    250g Digital LCD Compact Bench Scale

  • Item # 3JKH5
  • Mfr. Model # CQT 251
250g Digital LCD Compact Bench Scale Digital Balance,SS Platform,250g Cap. Digital Balance,SS Platform,250g Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JKH5
Mfr. Model # CQT 251
UNSPSC #41111501
Shipping Weight 3.5 lbs
Country of Origin China *
Scale Sub-Category Precision Balance
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 250g
Scale Graduations 0.0001kg/0.1g/0.0002 lb.
Scale Display LCD
Weighing Surface Width 4-11/16"
Overall Length 9-1/2"
Overall Width 6-7/8"
Overall Height 3-7/16"
Application Modes Weighing, Below Balance Weighing, Weight Accumulation
Power Unit AC, Battery
Platform Material Stainless Steel
Housing Material Plastic
Standards UL, FCC, CE
Includes AC Adapter
Weighing Units kg, g, lb.
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.