Check Availability
  • ADAM EQUIPMENT 

    2000kg/4000 lb. Capacity Crane Scale, 0.5kg/1.0 lb. Scale Graduations

  • Item # 19YN68
  • Mfr. Model # LHS 4000A
2000kg/4000 lb. Capacity Crane Scale, 0.5kg/1.0 lb. Scale Graduations Crane Scale,LED,2000kg/4000 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YN68
Mfr. Model # LHS 4000A
UNSPSC #41114501
Shipping Weight 13.8 lbs
Country of Origin China *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 2000kg/4000 lb.
Remote Control/Display Wireless Remote Control
Scale Display LED
Housing Material Aluminum
Scale Graduations 0.5kg/1.0 lb.
Weighing Units kg, lb.
Overall Height 17-45/64"
Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Power Source Rechargeable Battery
Finish Smooth
Includes Remote Control, (2) AAA Batteries for Remote, Rechargeable Battery for Scale, Charger
Basic Hook Material Steel
Hook Opening 30 mm
Digital/Mechanical Digital
Overall Length 7-45/64"
Overall Width 5-1/64"
Standards UL, CE, FCC
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

Show More Close