Check Availability
  • ADAM EQUIPMENT 

    2000g/5 lb. Digital LCD Compact Bench Scale

  • Item # 3WRG6
  • Mfr. Model # WBW 5A
2000g/5 lb. Digital LCD Compact Bench Scale Dgtl Pckgng/Prtng Scale,2000g/5 lb. Cap. Dgtl Pckgng/Prtng Scale,2000g/5 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3WRG6
Mfr. Model # WBW 5A
UNSPSC #41111501
Shipping Weight 9.05 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 2000g/5 lb.
Scale Graduations 0.0002kg/0.2g/0.0005 lb.
Scale Display LCD
Weighing Surface Depth 6-3/4"
Weighing Surface Width 8-1/4"
Overall Length 9-1/8"
Overall Width 9"
Overall Height 6-3/4"
Application Modes Weigh, Checkweigh
Power Unit AC, Rechargeable Battery
Platform Material Stainless Steel
Housing Material Plastic
Standards UL, FCC, CE, IP67
Includes AC Adapter, Rechargeable Battery
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.