Check Availability
  • ADAM EQUIPMENT 

    16kg/35 lb. Digital LCD Compact Bench Scale

  • Item # 3WRG8
  • Mfr. Model # WBW 35A
16kg/35 lb. Digital LCD Compact Bench Scale Dgtl Pckgng/Prtng Scale,16kg/35 lb. Cap. Dgtl Pckgng/Prtng Scale,16kg/35 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3WRG8
Mfr. Model # WBW 35A
UNSPSC #41111501
Shipping Weight 9.05 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 16kg/35 lb.
Scale Graduations 0.002kg/2g/0.005 lb.
Scale Display LCD
Weighing Surface Depth 6-3/4"
Weighing Surface Width 8-1/4"
Overall Length 9-1/8"
Overall Width 9"
Overall Height 6-1/2"
Application Modes Weigh, Checkweigh
Power Unit AC, Rechargeable Battery
Platform Material Stainless Steel
Housing Material Plastic
Standards UL, FCC, CE, IP66
Includes AC Adapter, Rechargeable Battery
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.