Check Availability
  • ADAM EQUIPMENT 

    150kg/300 lb. Digital LCD Floor Scale

  • Item # 19YN30
  • Mfr. Model # GFK 300AM
150kg/300 lb. Digital LCD Floor Scale Electronic Floor Scale,150kg/300 lb. Electronic Floor Scale,150kg/300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YN30
Mfr. Model # GFK 300AM
UNSPSC #41111509
Shipping Weight 32.15 lbs
Country of Origin China *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 150kg/300 lb.
Scale Graduations 20g/0.05 lb.
Scale Display LCD
Weighing Surface Depth 15-45/64"
Weighing Surface Width 19-45/64"
Overall Length 24-13/32"
Overall Width 15-45/64"
Overall Height 33-29/32"
Application Modes Weighing, Check Weighing, Percentage Weighing, Dynamic/Animal Weighing, Part Counting
Power Unit AC Adapter, Rechargeable Battery
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Plastic
Standards UL, CE, FCC, NTEP
Includes AC Adapter/Charger
Weighing Units g, lb.
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

Show More Close