Check Availability
  • ADAM EQUIPMENT 

    120g Digital LCD Compact Bench Scale

  • Item # 3JKJ8
  • Mfr. Model # HCB 123
120g Digital LCD Compact Bench Scale Digital Balance,SS Platform,120g Cap. Digital Balance,SS Platform,120g Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adam Equipment HCB Series features capacity tracking, weighing, parts counting, percentage weighing and accumulation/totalization modes. Internal calibration with built-in mass and overload protection withstand up to 200kg. USB and RS232 with cables. Stackable. Built-in rechargeable battery and AC adapter.
Show More Close
 

Technical Specifications

Item # 3JKJ8
Mfr. Model # HCB 123
UNSPSC #41111501
Catalog Page 644
Shipping Weight 6.5 lbs
Country of Origin China *
Scale Sub-Category Precision Balance
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 120g
Scale Graduations 0.001g
Scale Display LCD
Weighing Surface Width 4-11/16"
Overall Length 9-1/2"
Overall Width 6-23/32"
Overall Height 3-7/64"
Application Modes Weighing, Percentage Weighing, Parts Counting, Below Balance Weighing, Weight Accumulation
Power Unit AC, Rechargeable Battery
Scale Connection Ports RS-232, USB
Platform Material Stainless Steel
Housing Material Plastic
Standards UL, FCC, CE
Includes AC Adapter, Battery, USB and RS232 Cable
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

Show More Close