Check Availability
Lightning Detector, 0 to 25 mi.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The AcuRite Portable Lightning Detector provides reliable lightning alerts for cloud-to-ground, intra-cloud, and cloud-to-cloud lightning strikes within a 25 mile, 40 kilometer range. The lightning detector notifies you of lightning strikes in your area with an audible alert, flashing red LED light, and on-screen message. Keeps a running total of strikes and estimates distance to the storm-producing storm. An essential tool for education leaders, public safety, and on construction sites. The lightning strike detector also features enhanced interference rejection capabilities to help prevent false lightning notifications. Outdoor and indoor operation modes.
Show More Close
 

Technical Specifications

Item # 53DR03
Mfr. Model # 02020CA
UNSPSC #39121621
Shipping Weight 0.27 lbs
Country of Origin China *
Item Lightning Detector
Ranges 0 to 25 mi.
Alarms Audible and Visual
Height 2-13/16"
Width 2-1/2"
Depth 1-5/16"
Weight 2.65 oz.
Power Source (2) AAA Batteries
Includes Belt Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In