Check Availability
  • ACUMEDIA 

    500g Fraser Broth Base with Shelf Life of 24 Months; PK1

  • Item # 39M654
  • Mfr. Model # 7502-500g
500g Fraser Broth Base with Shelf Life of 24 Months; PK1
Qty
  • Web Price
    $76.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39M654
Mfr. Model # 7502-500g
UNSPSC #41116130
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Fraser Broth Base
Size 500g
Shelf Life 24 Months
Application For the Selective Enrichment of Listeria Species
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.