Check Availability
  • ACUMEDIA 

    500g Dermatophyte Test Medium with Shelf Life of 24 Months; PK1

  • Item # 39M442
  • Mfr. Model # 7265-500g
500g Dermatophyte Test Medium with Shelf Life of 24 Months; PK1
Qty
  • Web Price
    $230.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39M442
Mfr. Model # 7265-500g
UNSPSC #41116129
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Dermatophyte Test Medium
Size 500g
Shelf Life 24 Months
Application For the Selective Isolation of Dermatophytic Fungi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close