Check Availability
  • ACUMEDIA 

    10kg DRBC Agar with Shelf Life of 24 Months; PK1

  • Item # 39M716
  • Mfr. Model # 7591-10kg
10kg DRBC Agar with Shelf Life of 24 Months; PK1
Qty
  • Web Price
    $1,638.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39M716
Mfr. Model # 7591-10kg
UNSPSC #41105318
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item DRBC Agar
Size 10kg
Shelf Life 24 Months
Application For the Selective Isolation and Enumeration of Yeasts and Molds from Foods
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close