Check Availability
  • ACUMEDIA 

    10kg Cooked Meat Medium with Shelf Life of 24 Months; PK1

  • Item # 39M170
  • Mfr. Model # 7110-10kg
10kg Cooked Meat Medium with Shelf Life of 24 Months; PK1
Qty
  • Web Price
    $3,820.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39M170
Mfr. Model # 7110-10kg
UNSPSC #41116129
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Cooked Meat Medium
Size 10kg
Shelf Life 24 Months
Application For the Cultivation of Anaerobic Microorganisms
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close