Check Availability
  • ACUMEDIA 

    10kg Cetrimide Agar (Agar Medium N) with Shelf Life of 24 Months; PK1

  • Item # 39M767
  • Mfr. Model # 7688-10kg
10kg Cetrimide Agar (Agar Medium N) with Shelf Life of 24 Months; PK1
Qty
  • Web Price
    $2,821.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39M767
Mfr. Model # 7688-10kg
UNSPSC #41105318
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Cetrimide Agar (Agar Medium N)
Size 10kg
Shelf Life 24 Months
Application Used in the Isolation and Identification of Pseudomonas Aeruginosa
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.