Check Availability
  • ACUMEDIA 

    100mL Egg Yolk Emulsion,100 ml with Shelf Life of 24 Months; PK1

  • Item # 39M863
  • Mfr. Model # 7982-100ml
100mL Egg Yolk Emulsion,100 ml with Shelf Life of 24 Months; PK1
Qty
  • Web Price
    $76.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39M863
Mfr. Model # 7982-100ml
UNSPSC #41116129
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Egg Yolk Emulsion,100 ml
Size 100mL
Shelf Life 24 Months
Application For Use in Preparing Microbiological Culture Media
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.