Check Availability
  • ACUITY WINONA 

    OLED Wall Light, 2.9W, 3000K, 69 lm

  • Item # 405D95
  • Mfr. Model # AEDANWMOLEDR1 1P 70LM 30K 120 DIM BNP M2
OLED Wall Light, 2.9W, 3000K, 69 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405D95
Mfr. Model # AEDANWMOLEDR1 1P 70LM 30K 120 DIM BNP M2
UNSPSC #39112102
Shipping Weight 3.57 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures Sconce
Nominal Length 2-3/4"
Nominal Width 4-13/64"
Nominal Height 17"
Linkable Up To 1 Fixture
Max. Fixture Wattage 2.9
Lamp Watts - Fixtures 2.0
Fixture Voltage 120
Lumens 69
Color Temp. 3000K
Color Rendering Index 88.0
Dimmable Yes
Lumens Per Watt 23.3
Light Technology OLED
Emergency Battery Backup No
IP Rating Not Rated
Lighting Certification Unrated
Light Color Bright White
Fixture Rated Life 50,000 hr.
Fixture Housing Color Silver
Fixture Housing Material Die-Cast Aluminum
Fixture Temp. Range 0 Degrees to 30 Degrees C
Fixture Warranty 3 yr.
Standards UL Listed
Lens Type None
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms