Check Availability
  • ACUITY SENSOR SWITCH 

    Digital Wall Switch Acuity Lithonia Series GR2400 SystemsWhite

  • Item # 20VE73
  • Mfr. Model # BR2 BWH PWH
Digital Wall Switch Acuity Lithonia Series GR2400 SystemsWhite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Can be programmed to control any relay in a GR 2400 system. Comes factory preprogrammed or can be programmed in the field using a digital time clock.
Show More Close
 

Technical Specifications

Item # 20VE73
Mfr. Model # BR2 BWH PWH
UNSPSC #39121107
Shipping Weight 0.21 lbs
Country of Origin USA *
Use With - Motion Sensing and Dimming Acuity Lithonia Series GR2400 Systems
Item - Motion Sensing and Dimming Digital Wall Switch
Number of Buttons 2
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
Description/Special Features Brighton Switch
Operating Temp. 32 Degrees to 104 Degrees F
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In