Check Availability
  • ACUITY SENSOR SWITCH 

    Ceiling Digital Cat5 Cable Motion Sensor475 sq. ft.Passive Infrared, Small MotionWhite

  • Item # 23J492
  • Mfr. Model # NCM 9 RJB
Ceiling Digital Cat5 Cable Motion Sensor475 sq. ft.Passive Infrared, Small MotionWhite Standard Range Sensor,PIR,475 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23J492
Mfr. Model # NCM 9 RJB
UNSPSC #46171608
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
Item - Motion Sensing and Dimming Motion Sensor
Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
Sensing Technology Passive Infrared, Small Motion
Installation Location - Motion Sensor Ceiling
Coverage at Suggested Mounting Height 475 sq. ft.
Operating Voltage - Motion Sensing and Dimming 12 to 24VDC
Color - Motion Sensing and Dimming White
Time Delay Adjustment Method - Motion Sensor Adjustable
Time Delay - Motion Sensor 45 sec. to 25 min.
Coverage Angle - Motion Sensor 360 Degrees
Standards UL and cUL Listed, Title 24 Compliant
Includes (2) Self Tapping Screw
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In