Check Availability
Area and Roadway Fixtures,  LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.

Note: Photocell not included, see accessories.
Show More Close
 

Technical Specifications

Item # 53XH15
Mfr. Model # ATBS I MVOLT R3
UNSPSC #39111605
Catalog Page 456
Shipping Weight 14.0 lbs
Country of Origin Mexico *
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Lighting Technology LED
Mounting Locations Supported Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Max. Fixture Wattage 76.0
Fixture Voltage 120 to 277
Light Distribution Shape Type III
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Gray
Fixture Length 23-3/4"
Fixture Width 11-1/4"
Fixture Height 4-1/2"
Fixture Temp. Range -40 Degrees to 40 Degrees C
Socket Type None
Standards CSA
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Solar Powered No
CRI 70
Light Distribution Type III
LED Replacement For 150W HPS/MH
Lumens 8525
Lumens Per Watt 112.0
Color Temperature 4000K
Color Rendering Index 70.0
Fixture Lens Material No Lens
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In