Check Availability
  • ACUITY AMERICAN ELECTRIC 

    LED Roadway Light, Replacement for 150W HPS/MH, 120 to 277V, 6404 Lumens, 50.0 Max. Wattage

  • Item # 53XH18
  • Mfr. Model # ATBS G MVOLT R5
LED Roadway Light, Replacement for  150W HPS/MH, 120 to 277V, 6404 Lumens, 50.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.

Note: Photocell not included, see accessories.
Show More Close
 

Technical Specifications

Item # 53XH18
Mfr. Model # ATBS G MVOLT R5
UNSPSC #39111605
Catalog Page 456
Shipping Weight 14.0 lbs
Country of Origin Mexico *
LED Replacement For 150W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Max. Fixture Wattage 50.0
Fixture Voltage 120 to 277
Lumens 6404
Lumens Per Watt 127.0
Color Temp. 3000K
Light Distribution - Roadway and Area Fixtures Type V
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Gray
Fixture Height 4-1/2"
Fixture Width 11-1/4"
Fixture Length 23-3/4"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 40 Degrees C
Solar Powered No
Color Rendering Index 70.0
Fixture Lens Material No Lens
Standards CSA
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms