Check Availability
  • GEORGIA-PACIFIC 

    Continuous Air Freshener Dispenser, 200 sq. fr. Coverage, Cartridge Refill Type, White

  • Item # 444N87
  • Mfr. Model # 53287A
Continuous Air Freshener Dispenser, 200 sq. fr. Coverage, Cartridge Refill Type, White Air Freshener Dispenser,Wall,Fan Air Air Freshener Dispenser,Wall,Fan Air
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N87
Mfr. Model # 53287A
UNSPSC #47131706
Shipping Weight 1.15 lbs
Country of Origin USA *
Dispenser Includes Dispenser Only
Item - Air Freshener Dispensers Continuous Air Freshener Dispenser
Coverage 200 sq. fr.
Power Method (1) D Battery
Color White
Dispenser Mounting Wall
Fragrance Dispenser Only
Length 4-3/32"
Width 3-39/64"
Height 6-53/64"
Refill Type Cartridge
Scent Release Settings Continuous
Product Series ActiveAire(R)
Refill Life 30 days
Dispensing Method Fan Air
Cleaner Form Gel
Includes Battery, Dispenser
Features Fragrance Sold Separately
Item Air Freshener Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.