Check Availability
  • GEORGIA-PACIFIC 

    Air Freshener Dispenser, ActiveAire®, Battery Operated, Gray

  • Item # 444N84
  • Mfr. Model # 53256A
Air Freshener Dispenser, ActiveAire®, Battery Operated, Gray Air Freshener Dispenser,Cartridge Refill Air Freshener Dispenser,Cartridge Refill
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N84
Mfr. Model # 53256A
UNSPSC #47131706
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Air Freshener Dispenser
Refill Type Cartridge
Mounting Type Wall
Power Method Battery Operated
Color Gray
Fragrance Costal Breeze, Sunscape, Lavender, Breezy Linen, Citrus
Length 4-3/32"
Width 3-39/64"
Height 6-53/64"
Product Series ActiveAire(R)
Case Quantity 1
Includes D Cell Alkaline Battery
Features 360 Degrees Approach to Battle Odor, 30 days of Continuous Fragrance
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.