Check Availability
  • ACTION PUMP 

    PVC Hose Kit, Includes IBC, Bracket, Nozzle, Hose, Connectors

  • Item # 6PFL7
  • Mfr. Model # IBC-HK-8A2C
PVC Hose Kit, Includes IBC, Bracket, Nozzle, Hose, Connectors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PFL7
Mfr. Model # IBC-HK-8A2C
UNSPSC #40151529
Shipping Weight 6.95 lbs
Country of Origin USA *
Item Hose Kit
Diameter 1-3/8"
Hose Inside Dia. 1"
Length 96"
Clamp Style Permanent
Self-Priming Yes
Wetted Materials PVC, Aluminum, Viton
Adapter Type 2" Camlok
Includes IBC, Bracket, Nozzle, Hose, Connectors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov