Check Availability
  • Disposable Shirts
  • ACTION CHEMICAL 

    Disposable Long Sleeve Shirt, XL, Promax(R) Micropourous Polyolefin, White, Snaps Closure Type

  • Item # 13V937
  • Mfr. Model # A-1090-XL
Disposable Long Sleeve Shirt,  XL,  Promax(R) Micropourous Polyolefin,  White,  Snaps Closure Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13V937
Mfr. Model # A-1090-XL
UNSPSC #46181526
Shipping Weight 12.82 lbs
Country of Origin China *
Item Disposable Long Sleeve Shirt
Size XL
Material Promax(R) Micropourous Polyolefin
Color White
Closure Type Snaps
Fabric Weight 1.94 oz.
Seam Style Serged
Cuff Styles Open
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms