Check Availability
Nylon/Polyester Beard Cover, 18" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cover up your facial hair and help prevent product contamination with this beard net. Cool and lightweight, made from comfortable nylon mesh.
Show More Close
 

Technical Specifications

Item # 13U914
Mfr. Model # A-HBN-W
UNSPSC #53131625
Shipping Weight 3.95 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Nylon/Polyester
Package Quantity 1000
Size Universal
Color White
Metal Detectable No
Diameter 18"
Contains Latex No
Lint-Free Yes
Package Type Box
Item Beard Cover
Fabric Weight 0.56 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms